Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1781068 STANDARDS-BASED CYLINDER DSBF-C-80-200-PPSA-N3-R
FESTO 1781068 STANDARDS-BASED CYLINDER DSBF-C-80-200-PPSA-N3-R
DSBF standard cylinder
References
festo:
DSBF-C-80-200-PPSA-N3-R
rubix:
111A3466
manufacturer :
1781068
ean:
4052568247935
Technical specifications
Type
DSBF standard cylinder
Cylinder diameter
80
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1781068 STANDARDS-BASED CYLINDER DSBF-C-80-200-PPSA-N3-R
Standard cylinder DSBF-C-80-200-PPSA-N3-R Stroke=200 mm, Piston diameter=80 mm, Cushioning=PPS: Self-adjusting pneumatic end-Position cushioning, Assembly Position=Any, Conforms to standard=ISO 15552
Technical specifications
Attributes
Logistic Weight
4941
g
Type
DSBF standard cylinder
Cylinder diameter
80
mm
Cylinder stroke
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
337.41
excl. VAT
/
Each
£
404.89
incl. VAT
Delivery usually within (
8
) days
Add to cart
Check our products from related categories
SMC CD85N25-160C-B-XC6B AIR CYLINDER
SMC CP96SDB50-1300 ISO 15552 CYLINDER
SMC C85F10-16T ISO 6432 CYLINDER
SMC CP96SDB32-800 ISO 15552 CYLINDER
FESTO 33975 STANDARDS-BASED CYLINDER DSNU-25-25-PPV-A
SMC NT-04 ROD END NUT
SMC CP96SDB50-600C-XC4 CYLINDER WITH DUST SEAL
FESTO 1908271 STANDARDS-BASED CYLINDER DSNU-16-60-PPV-A
FESTO 565806 HINGE CYLINDER
SMC CP96NDB80-250CW CYLINDER WITH LOCK DOUBLE ROD
FESTO 196052 ROUND CYLINDER DSNU-63-50-PPV-A
FESTO 1376906 STANDARDS-BASED CYLINDER DSBC-40-80-PPSA-N3
SMC CP96SDB32-500CW CYLINDER DOUBLE ROD
SMC C85F8-25S ISO 6432 CYLINDER
FESTO 35192 STANDARDS-BASED CYLINDER DSNU-25-500-P-A