Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 8MGT 4000 21 9239-01500
GATES POLY CHAIN CARBON VOLT PCV 8MGT 4000 21 9239-01500
Chain Belt
References
gates:
PCV 8MGT 4000 21
rubix:
103A5877
manufacturer :
9239-01500
ean:
5414465491115
Technical specifications
Profile
8MGT
Primitive length
4000
mm
Belt width
21
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 8MGT 4000 21 9239-01500
Applications
Industrial Markets
Technical specifications
Attributes
Logistic Weight
0,387
g
Profile
8MGT
Primitive length
4000
mm
Belt width
21
mm
Pitch
8
mm
Material
PU
Number of teeth
500
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
369.14
excl. VAT
/
Each
£
442.97
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
OPTIBELT 2504 8M 85 1963568
OPTIBELT 1520 8MHP 85 1986363
GATES GT4 6860 14MGT 55 POWERGRIP GT4
OPTIBELT 207 3M 15 1945868
GATES HTDBELT5MPITCH HTD 720 5M 9
GATES PPT GT4 4400 8MGT 1300 POWERGRIP GT4
GATES HTD 2800 14M 40 BELT PITCH
GATES 9232-50022 TP GT2 800 8MGT 30
OPTIBELT HTD TIMING BELT 966 14M 5577ZA
OPTIBELT 1728 8M 2077ZA HTD TIMING BELT 1728-8M-20MM
GATES HTD 2800 14M 170 BELT PITCH
GATES GT4 2100 14MGT 170 POWERGRIP GT4
OPTIBELT 835 5MHP 15 1937659
OPTIBELT 800-8MHP-50 OMEGA HP
GATES 9293-90092 HTD 180 5M 25