Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 14MGT 3360 125 9239-08240
GATES POLY CHAIN CARBON VOLT PCV 14MGT 3360 125 9239-08240
Chain Belt
References
gates:
PCV 14MGT 3360 125
rubix:
132A0454
manufacturer :
9239-08240
ean:
5414465494666
Technical specifications
Profile
14MGT
Primitive length
3360
mm
Belt width
125
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 14MGT 3360 125 9239-08240
Applications
Industrial Markets
Technical specifications
Attributes
Logistic Weight
3,282
g
Profile
14MGT
Primitive length
3360
mm
Belt width
125
mm
Pitch
14
mm
Material
PU
Number of teeth
240
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3,883.98
excl. VAT
/
Each
£
4,660.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
OPTIBELT 824 8MHP 85 1695227
GATES HTD BELT 5M PITCH HTD 325 5M 25
GATES HTD BELT 8M PITCH HTD 1216 8M 85
OPTIBELT 1096 8M 85 1804346
GATES DOUBLE SIDED HTD BELT TP HTD 1100 5M 9
GATES 9327-50192 GTX 960 8MX 40
GATES HTD 1890 14M 115 BELT PITCH
OPTIBELT HTD TIMING BELT 738 3M 677ZA
OPTIBELT 425 5MHP 9 1780851
GATES HTDBELT 5M PITCH HTD 120 5M 25
GATES HTD 4600 20M 170 HTD BELT 20M PITCH 4600-20M-170MM
GATES 9327-51056 GTX 3500 14MX 40
OPTIBELT 2800 8MHP 20 1856047
OPTIBELT 1328 8M 30 HIPO 1082272
GATES POLYCHAIN2 BELT 14M PC2 14MGT 2800 68