Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 14MGT 4410 37 9239-05315
GATES POLY CHAIN CARBON VOLT PCV 14MGT 4410 37 9239-05315
Chain Belt
References
gates:
PCV 14MGT 4410 37
rubix:
102A2740
manufacturer :
9239-05315
ean:
5414465493485
Technical specifications
Profile
14MGT
Primitive length
4410
mm
Belt width
37
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 14MGT 4410 37 9239-05315
Applications
Industrial Markets
Technical specifications
Attributes
Logistic Weight
1,276
g
Profile
14MGT
Primitive length
4410
mm
Belt width
37
mm
Pitch
14
mm
Material
PU
Number of teeth
315
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,470.53
excl. VAT
/
Each
£
1,764.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
OPTIBELT 900 5MHP 9 1888769
OPTIBELT 2590 14M 17077ZA HTD TIMING BELT 2590-14M-170MM
GATES 9327-50388 GTX 1584 8MX 20
GATES GT4 5740 14MGT 115 POWERGRIP GT4
GATES HTD BELT 5M PITCH HTD 460 5M 25
GATES HTD BELT 8M PITCH HTD 384 8M 30
GATES HTD 6600 20M 170 BELT PITCH
GATES SYNCH BELT GT3 204 3MGT 15
OPTIBELT 712 8M 50 1802652
OPTIBELT 2660 14M 85 HIPO 1082691
OPTIBELT HTD TIMING BELT 522 3M 677ZA
GATES 3M HTDSLEEVE HTD 384 3M 2800
GATES HTD BELT 8M PITCH HTD 376 8M 85
OPTIBELT 1392 8M 85 1922222
OPTIBELT 2600 D8M 30 1571187