Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Chain drive
Accessories / tools for chains
Chain tool
MECALINE CHAIN PULLER 04C - 12A (1/4IN - 3/4IN)
MECALINE CHAIN PULLER 04C - 12A (1/4IN - 3/4IN)
Chain Connecting Tool
References
mecaline:
892573
rubix:
247A0427
ean:
3660338451270
Technical specifications
Size
1/4" - 3/4"
Product details
Technical specifications
Product details : MECALINE CHAIN PULLER 04C - 12A (1/4IN - 3/4IN)
A tool for connecting standard roller chain and straight side plate chain
To suit 1/4"-3/4" Chain (6.35mm-19.05mm)
Strengths
Supplied boxed
Applications
Transmission Chain fitting and removal
Technical specifications
Attributes
Size
1/4" - 3/4"
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.40
excl. VAT
/
Each
£
7.68
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
MECALINE CHAIN BREAKER 12A - 20A (3/4IN - 1-1/4IN)
REGINA BSLCHAINEXTR-NO2 3/4-1 PITCH CHAIN SPLITTER WX35188
REGINA 3/8 5/8 PITCH BSL CHAIN EXTR NO1
PIN EXTRACTION TOOL FOR 0.75 - 1.25 CHAIN 10102
MECALINE CHAIN BREAKER 20A - 36A (1-1/4IN - 2-1/4IN)
MECALINE CHAIN PULLER 20A - 40A (1-1/4IN - 2-1/2IN)
RENOLD CHAIN EXTRACTOR 10101
MECALINE CHAIN PULLER 12A - 20A (3/4IN - 1-1/4IN)
MECALINE CHAIN BREAKER 04C-12A (1/4IN - 3/4IN)
RENOLD CT80 CHAIN CONNECTING TOOL (1.00-3.00)
MECALINE BT1.3A10-2000 896519
MECALINE BT2A10-2000 896137
MECALINE BCPC5A10-2000 896126
MECALINE BU0A15-2000 896167
MECALINE BT4.3A20-2000 896157