• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Bearing technology(68,350)
  • Linear technology(923)
  • Drive & Conveyor technology(1,216)
  • Belts and Chains(30,366)
  • Couplings and connecting elements(1,833)
  • Mechanical transmission sealing(7,752)
  • Damping technology(30)
  • Mechanical lubrication technology(441)
See Mechanical Power Transmission
  • Belt drives(25,541)
  • Chain drive(4,825)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Chain drive
Accessories / tools for chains
Chain tensioner
RENOLD CT80 CHAIN CONNECTING TOOL (1.00-3.00)

RENOLD CT80 CHAIN CONNECTING TOOL (1.00-3.00)

Chain tensioner Renold

See technical information
References
Renold:CT80
Rubix:80123553
EAN:0673766000784
brand logo
brand logo

Product details : RENOLD CT80 CHAIN CONNECTING TOOL (1.00-3.00)


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 339.89 excl. VAT
/ Each
£ 407.87 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

EBERTKETT 3/4X30T TENSIONER 11203001EBERTKETT ROLL RING TENSIONER 11002601RENOLD CT35 CHAIN CONNECTING TOOL (0.375-0.75)EBERTKETT 1/2X30T TENSIONER 10803001EBERTKETT 1/2X34T TENSIONER 10803401INA KSR16-L0-10-10-14-08 ROLLER CHAIN IDLER SPROCKET UNITMECALINE 866216 16B-1 - 12T TENSIONER SPROCKETINA KSR15-B0-08-10-16-08 ROLLER CHAIN IDLER SPROCKET UNITINA KSR25-L0-20-10-13-15 ROLLER CHAIN IDLER SPROCKET UNITMECALINE CHAIN PULLER 04C - 12A (1/4IN - 3/4IN)INA KSR16-L0-12-10-15-09 ROLLER CHAIN IDLER SPROCKET UNITINA KSR16-L0-08-10-18-09 ROLLER CHAIN IDLER SPROCKET UNITINA KSR20-L0-16-10-12-16 ROLLER CHAIN IDLER SPROCKET UNITINA KSR20-B0-16-10-10-15 ROLLER CHAIN IDLER SPROCKET UNITINA KSR16-L0-12-10-17-15 ROLLER CHAIN IDLER SPROCKET UNIT
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap