MECALINE 887674 CHAIN IDLER 13DT 12B1 1905 S
Chain Idler tensioner
See technical informationSee documentsReferences
Mecaline:887674
Rubix:254A6383
Manufacturer :887674
EAN:3660338410666



Documents
Product details : MECALINE 887674 CHAIN IDLER 13DT 12B1 1905 S
Idler sprocket for tensioning BS roller Chain
TENSIONER SPROCKET 13DT 12B1 19,05 S includes 203 KRR bearing
Strengths
Heat treated components, high durability, complete with bearing.
Applications
For use with BS chain and sprockets
Technical specifications
Attributes
| Chain | 12b-1 |
|---|---|
| Number of teeth | 13 |
| Material | steel |
| Type | 13 |
Show UNSPSC/ECL@SS
£ 4.66 excl. VAT
/ Each
£ 5.59 incl. VAT
- Usually arrives within 14 working days
