Sprocket Pilot Bore Duplex Hardened Teeth
Chain pitch | 12.7 mm |
---|---|
Profile | duplex (2) |
Number of teeth | 26 |
Chain pitch | 12.7 mm |
---|---|
Profile | duplex (2) |
Number of teeth | 26 |
ISO code | 08b-2 |
Pilot bore diameter | 14 mm |
Hub diameter | 85 mm |
Pitch diameter | 105.36 mm |
Outer diameter | 110 mm |
Material | c45 steel |
Drilling diameter | 20 mm |
Total width | 40 mm |
Crown circle diameter | 110 mm |
Usually arrives within 14 working days