References
Aventics:R412010586
Rubix:273A0931
Manufacturer :R412010586
EAN:3661475993838

Documents
Product details : AVENTICS R412010586
Strengths
•Inlet-side throttling
Push-in fitting/External thread
Push-in fitting/External thread
Technical specifications
Attributes
| Type | check-choke valve |
|---|---|
| Number of Ports | 2 |
| Max. service pressure | 10 bar |
| Volume flow rate | 390 l/min |
| Pressure range | 0,5/10 bar |
Show UNSPSC/ECL@SS
£ 19.78 excl. VAT
/ Each
£ 23.74 incl. VAT
- Usually arrives within 14 working days
