HELLYHAN 77550_990-C48 CHELSEA EVO BRZ CONS PANT BLACK W34


CHELSEA EVOLUTION BRZ CONSTRUCTION PANT

References
helly hansen:77550-990-C48
rubix:367A2608
ean:7040057075210
brand logo
brand logo
Technical specifications
Colourblack
Sizec48
Main materialpolyamide
See all Specifications

Product details : HELLYHAN 77550_990-C48 CHELSEA EVO BRZ CONS PANT BLACK W34


4-way stretch fabric. Lightweight fabric. Cordura® hanging pockets with double lined bottom and nylon webbing for durability. External pocket on left side with YKK® zipper. Shaped waistband for improved comfort. Broad center back belt loop for extra stability and strength. Gusset in crotch for freedom of movement. Plastic covered metal buttons. Thigh pocket with fastener closure and several compartments. ID card loop. Ruler pocket in Cordura® reinforcement fabric. Cordura® fabric reinforcement on knees. Articulated knees for optimal mobility. Knee Pad pockets accessible from the outside. Knee Pad position can be adjusted by 5 cm for optimal mobility. Ventilation opening at side seam

Technical specifications


Attributes
Colourblack
Sizec48
Main materialpolyamide
Material94% polyamide, 6% elastane
Show UNSPSC/ECL@SS
£ 108.16 excl. VAT
/ Each
£ 129.79 incl. VAT
  • Usually arrives within 14 working days