HELLYHAN 77140_990-XL CHELSEA EVO CONS VEST BLACK XL


Chelsea Evolution Construction Jacket

References
helly hansen:77140_990-XL
rubix:366A9974
ean:7040058766858
brand logo
brand logo
Technical specifications
ColourBlack
SizeXL
Main materialCotton
See all Specifications

Product details : HELLYHAN 77140_990-XL CHELSEA EVO CONS VEST BLACK XL


4-way stretch fabric in selected areas.
Mesh ventilation for added breathability.
Adjustable shoulders.
Opening at back for harness.
YKK front zipper.
Expandable front for improved movement.
Possibility to use over winter jackets.
Mobile phone pocket.
Multiple pockets.
External pocket on left side with YKK zipper.
External pocket on right side with fastener closure.
ID card loop with ID card holder.
Plastic covered metal buttons.
Removable & interchangeable hanging pockets.
Bit pocket with YKK zipper.
Hammer holder loop.
Broad center back belt loop for extra stability and strength.
Removable belt.
Reflective details.

Technical specifications


Attributes
ColourBlack
SizeXL
Main materialCotton
Secondary colourOrange
MaterialCotton / Elastane / Polyamide
Show UNSPSC/ECL@SS
£ 157.33 excl. VAT
/ Each
£ 188.80 incl. VAT
  • Usually arrives within 14 working days