HELLYHAN 77441_992-D100 CHELSEA EVO CONS PANT BLACK W38


CHELSEA EVOLUTION CONSTRUCTION PANT

References
helly hansen:77441-992-D100
rubix:367A1013
ean:7040055695557
brand logo
brand logo
Technical specifications
Colourblack
Sized100
See all Specifications

Product details : HELLYHAN 77441_992-D100 CHELSEA EVO CONS PANT BLACK W38


Our Chelsea Evolution Pant gives you the best of two worlds – a durable pant that guarantees ease in movement. The 4-way stretch fabric combined with our legendary Chelsea cotton fabric delivers this promise. Modern fit, improved pocket solutions, extraordinary design lines combined with our iconic Chelsea features makes this to your new best workmate.
Fiber Content : 4-way stretch: 93% Polyamide, 7% Elastane 310 g/sm | Secondary: 79% Cotton, 21% Polyester - 295 g/m² | Reinforcement: Cordura® fabric 219 g

Strengths

Cordura® fabric reinforcement on knees | 4-Way Stretch | YKK® zipper | Articulated knees | Hanging pockets

Technical specifications


Attributes
Colourblack
Sized100
Secondary colourorange
Show UNSPSC/ECL@SS
£ 103.25 excl. VAT
/ Each
£ 123.90 incl. VAT
  • Usually arrives within 14 working days