HELLYHAN 74140_990-S CHELSEA EVO H. SOFTS JACKET BLACK S
CHELSEA EVOLUTION HOODED SOFTSHELL JACKET
See technical informationSee documentsReferences
Helly Hansen:74140_990-S
Rubix:366A9399
Manufacturer :74140_990-S
EAN:7040056104195

Documents
Product details : HELLYHAN 74140_990-S CHELSEA EVO H. SOFTS JACKET BLACK S
Main fabric: Face: 94% Polyester, 6% Elastane, 305 g. Second fabric: 93% Polyamide, 7% Elastane, 310 g.
Softshell fabric with membrane and fleece backing combined with back panel in 4-way stretch fabric gives you the ultimate Softshell Jacket. The 4-way stretch fabric is strategically placed across the upper back to maximize movability and comfort. The fabric ensures water and wind resistance while the lack of shoulder seams increases the water repellency. This jacket is probably the most versatile jacket you can own
Softshell fabric with membrane and fleece backing combined with back panel in 4-way stretch fabric gives you the ultimate Softshell Jacket. The 4-way stretch fabric is strategically placed across the upper back to maximize movability and comfort. The fabric ensures water and wind resistance while the lack of shoulder seams increases the water repellency. This jacket is probably the most versatile jacket you can own
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | s |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 94% polyester, 6% elastane |
Show UNSPSC/ECL@SS
£ 108.17 excl. VAT
/ Each
£ 129.80 incl. VAT
- Usually arrives within 14 working days
