HELLYHAN 79197_930-4XL CHELSEA EVO ZIP HOODIE GREY MELANGE 4XL


CHELSEA EVOLUTION HOODIE

References
helly hansen:79197-930-4XL
rubix:367A3614
ean:7040055876420
brand logo
brand logo
Technical specifications
Colourgrey
Size4xl
Main materialcotton
See all Specifications

Product details : HELLYHAN 79197_930-4XL CHELSEA EVO ZIP HOODIE GREY MELANGE 4XL


Main: 80% Cotton, 20% Polyester - 320 g/m² | Mesh lining: 100% Polyester - 250 g/m² | Rib: 57% Cotton, 38% Polyester, 3% Elastane - 350 g/m²
Trendy and comfortable at the same time. The Chelsea Evo hood delivers both. Aggressive cut lines, powerful YKK zippers and a colorful mesh lined hood matches perfectly with the extraordinary design of our Chelsea Evo pants.

Strengths

YKK® zipper | Elastic draw cord bottom hem | Center front YKK® zipper | 3D mesh fabric in hood

Technical specifications


Attributes
Colourgrey
Size4xl
Main materialcotton
Grammage320 g/m²
Material80% cotton, 20% polyester
Show UNSPSC/ECL@SS
£ 68.83 excl. VAT
/ Each
£ 82.60 incl. VAT
  • Usually arrives within 14 working days