HELLYHAN 72146_990-S CHELSEA EVO STRETCH MIDL BLACK S

CHELSEA EVOLUTION STRETCH MIDLAYER

See technical informationSee documents

References

Helly Hansen:72146_990-S
Rubix:366A8933
Manufacturer :72146_990-S
EAN:7040055501698
brand logo

Technical specifications

Colourblack
Sizes
Secondary colourno secondary color

Documents

Product details : HELLYHAN 72146_990-S CHELSEA EVO STRETCH MIDL BLACK S


The Chelsea Evolution Stretch is exceeding your expectations for a midlayer. The flexible fabric in combination with a slick outer fabric creates an exceptional functional and comfortable product for daily usage.
Fiber Content : Main: 94% Polyester, 6% Spandex - 280 g/m²

Strengths

Center front YKK® zipper | YKK® hand pockets zipper I Elastic draw cord bottom hem

Technical specifications


Attributes
Colourblack
Sizes
Secondary colourno secondary color
£ 78.67 excl. VAT
/ Each
£ 94.40 incl. VAT
  • Usually arrives within 14 working days

Size