Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Electrical junction box
SCHNEIDER ELECTRIC CHOCBOXTH THORSMAN CHOCBOX CONNECTOR BOX (L)90 MM X
SCHNEIDER ELECTRIC CHOCBOXTH THORSMAN CHOCBOX CONNECTOR BOX (L)90 MM X
Chocbox Connector Box - Set
References
schneider electric:
CHOCBOXTH
rubix:
234A5793
Product details
Technical specifications
Product details : SCHNEIDER ELECTRIC CHOCBOXTH THORSMAN CHOCBOX CONNECTOR BOX (L)90 MM X
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.83
excl. VAT
/
Each
£
2.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
NIGLON ABG662 150X150X50 ADAPTABLE BOX KO GALV (L)150 MM X (W)150 MM X
F4P TECBOX CHOC BOX IN LINE CONNECTOR BOX
NIGLON ABG993 225X225X75 ADAPTABLE BOX KO GALV (L)225 MM X (W)225 MM X
GEWISS PVC BOX GW44217
LEGRAND 92022 JUNCT.BOX 105X105 GREY 7GLAND
NIGLON ABG642 150X100X50 ADAPTABLE BOX KO GALV (L)100 MM X (W)150 MM X
NIGLON ABG664 150MM X 100MM GALV ADAPTABLE BOX WITH KNOCKOUTS
NIGLON ABG663 150X150X75 ADAPTABLE BOX KO GALV (L)150 MM X (W)150 MM X
GREENBROOK 30A JUNCTION BOX CHOC30A
PHILEX 32004HS 8-WAY IDC JUNCTION BOX
GEWISS JNCTBOXPVC150X110X70 GW44206
CLICK WA227 JUNCTION BOX
ENGEX ACCESSORIES GX-SEJB110V4W 110V 4 WAY METAL JUNCTION / SPLITTER B
WISKA JUNCTION BOX 10060580
NIGLON ABG332 75X75X50 ADAPTABLE BOX KO GALV (L)75 MM X (W)75 MM X (D)