Electrical junction box
Filter Options
CATEGORIES
electrical junction box (18)
Brand
engex
(1)
f4p
(1)
gewiss
(2)
greenbrook
(1)
hager
(1)
hellermanntyton
(1)
legrand
(1)
18 Product(s) with 18 variant(s):
WISKA JUNCTION BOX 10060580
- wiska:10060580
- rubix:131A3457
- In stock: Next day delivery
- Voltage:400 V
£ 11.17 excl. VAT
/ Each
WAGO CONNECTOR LIGHTING 222-412
- wago:222-412
- rubix:133A6304
- Delivery usually within ( 3 ) days
- Voltage:600 V
£ 0.47 excl. VAT
/ Each
HELLERMANN AS15 JUNCTION BOX 100 X 60MM
- hellermanntyton:AS15
- rubix:80377725
- In stock: Next day delivery
£ 4.81 excl. VAT
/ Each
GEWISS JNCTBOXPVC150X110X70 GW44206
- gewiss:GW44206
- rubix:153A2824
- ean:8011564013797
- Delivery usually within ( 3 ) days
£ 9.32 excl. VAT
/ Each
ENGEX ACCESSORIES GX-SEJB110V4W 110V 4 WAY METAL JUNCTION / SPLITTER B
- engex:GX-SEJB110V4W
- rubix:234A5598
- Delivery usually within ( 3 ) days
£ 69.46 excl. VAT
/ Each
LEGRAND 92022 JUNCT.BOX 105X105 GREY 7GLAND
- legrand:0 920 22
- rubix:254A2738
- ean:3245060920227
- Delivery usually within ( 3 ) days
£ 7.20 excl. VAT
/ Each
NIGLON ABG662 150X150X50 ADAPTABLE BOX KO GALV (L)150 MM X (W)150 MM X
- niglon:ABG662
- rubix:234A5699
- Delivery usually within ( 3 ) days
£ 13.50 excl. VAT
/ Each
CLICK WA227 JUNCTION BOX
- scolmore:WA227
- rubix:204A3019
- Delivery usually within ( 3 ) days
F4P TECBOX CHOC BOX IN LINE CONNECTOR BOX
- f4p:TECBOX
- rubix:229A9630
- Delivery usually within ( 3 ) days
£ 1.53 excl. VAT
/ Each
GREENBROOK 30A JUNCTION BOX CHOC30A
- greenbrook:CHOC30A
- rubix:127A8457
- Delivery usually within ( 3 ) days
£ 1.91 excl. VAT
/ Each
HAGER JUNCTIONBOXDOWNLIGHT J501
- hager:J501
- rubix:161A8961
- Delivery usually within ( 3 ) days
£ 3.38 excl. VAT
/ Each
PHILEX 32004HS 8-WAY IDC JUNCTION BOX
- philex:32004HS
- rubix:234A5942
- Delivery usually within ( 3 ) days
£ 6.86 excl. VAT
/ Each
NIGLON ABG332 75X75X50 ADAPTABLE BOX KO GALV (L)75 MM X (W)75 MM X (D)
- niglon:ABG332
- rubix:234A5696
- Delivery usually within ( 3 ) days
£ 7.61 excl. VAT
/ Each
NIGLON ABG642 150X100X50 ADAPTABLE BOX KO GALV (L)100 MM X (W)150 MM X
- niglon:ABG642
- rubix:234A5698
- Delivery usually within ( 3 ) days
£ 11.32 excl. VAT
/ Each
NIGLON ABG663 150X150X75 ADAPTABLE BOX KO GALV (L)150 MM X (W)150 MM X
- niglon:ABG663
- rubix:234A5700
- Delivery usually within ( 3 ) days
£ 17.17 excl. VAT
/ Each
NIGLON ABG664 150MM X 100MM GALV ADAPTABLE BOX WITH KNOCKOUTS
- niglon:ABG664
- rubix:221A8126
- Delivery usually within ( 3 ) days
£ 21.07 excl. VAT
/ Each
GEWISS PVC BOX GW44217
- gewiss:GW44217
- rubix:152A8294
- ean:8011564013889
- Delivery usually within ( 3 ) days
£ 24.32 excl. VAT
/ Each
NIGLON ABG993 225X225X75 ADAPTABLE BOX KO GALV (L)225 MM X (W)225 MM X
- niglon:ABG993
- rubix:234A5701
- Delivery usually within ( 3 ) days
£ 31.33 excl. VAT
/ Each



























