• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,682)
  • Protection, Safety & Hygiene(55,474)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Electrical junction box
  7. GREENBROOK 30A JUNCTION BOX CHOC30A

GREENBROOK 30A JUNCTION BOX CHOC30A

Norslo

See technical informationSee documents

References

GreenBrook:CHOC30A
Rubix:127A8457
brand logo
brand logo

Documents

Product details : GREENBROOK 30A JUNCTION BOX CHOC30A


30A Connector Box (L)110 mm x (W)47 mm x (D)28 mm

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 1.91 excl. VAT
/ Each
£ 2.29 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

GEWISS JNCTBOXPVC150X110X70 GW44206ENGEX ACCESSORIES GX-SEJB110V4W 110V 4 WAY METAL JUNCTION / SPLITTER BNIGLON ABG663 150X150X75 ADAPTABLE BOX KO GALV (L)150 MM X (W)150 MM XF4P TECBOX CHOC BOX IN LINE CONNECTOR BOXNIGLON ABG664 150MM X 100MM GALV ADAPTABLE BOX WITH KNOCKOUTSPHILEX 32004HS 8-WAY IDC JUNCTION BOXHAGER JUNCTIONBOXDOWNLIGHT J501NIGLON ABG332 75X75X50 ADAPTABLE BOX KO GALV (L)75 MM X (W)75 MM X (D)NIGLON ABG662 150X150X50 ADAPTABLE BOX KO GALV (L)150 MM X (W)150 MM XNIGLON ABG993 225X225X75 ADAPTABLE BOX KO GALV (L)225 MM X (W)225 MM XGEWISS PVC BOX GW44217LEGRAND 92022 JUNCT.BOX 105X105 GREY 7GLANDHELLERMANN AS15 JUNCTION BOX 100 X 60MMNIGLON ABG642 150X100X50 ADAPTABLE BOX KO GALV (L)100 MM X (W)150 MM XCLICK WA227 JUNCTION BOX
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap