SMC HRR012-AF-20-T THERMO CHILLER


Circulating Fluid Temperature Controller, Rack Mount Type, 230VAC - HRR

References
smc:HRR012-AF-20-T
rubix:394A0147
manufacturer :HRR012-AF-20-T
brand logo
brand logo
Technical specifications
Modelhrr
Min. temperature5 °C
Max. temperature35 °C
See all Specifications

Product details : SMC HRR012-AF-20-T THERMO CHILLER


Can be mounted in a 19-inch rack

Strengths

Cooling capacity: 0.95 to 5 kW (50 Hz) Temperature stability: ±0.1°C Set temperature range: 5 to 35 °C; 15 to 35 °C (HRR010) Space Saving With heating function and self-diagnosis.

Technical specifications


Attributes
Modelhrr
Min. temperature5 °C
Max. temperature35 °C
Height440 mm
Voltage200/230 V
Capacity4 l
Show UNSPSC/ECL@SS
£ 6,887.12 excl. VAT
/ Each
£ 8,264.54 incl. VAT
  • Usually arrives within 14 working days