Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(198)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Oil conditioning
Heat exchanger / Cooler
Heat exchanger
SMC HRSH150-AF-20-S THERMO CHILLER
SMC HRSH150-AF-20-S THERMO CHILLER
Large Type, Air-cooled 200 V Type - HRSH
References
smc:
HRSH150-AF-20-S
rubix:
394A0120
manufacturer :
HRSH150-AF-20-S
Technical specifications
Type
air/oil
Model
hrsh
Min. temperature
-5
°C
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC HRSH150-AF-20-S THERMO CHILLER
Outstanding energy saving effect with the triple inverter
Strengths
Cooling capacity: 10.5 to 28 kW Temperature stability: ±0.1 °C Set temperature range: 5 to 35 °C Triple inverter With heating function and self-diagnosis.
Technical specifications
Attributes
Type
air/oil
Model
hrsh
Min. temperature
-5
°C
Max. temperature
45
°C
Height
1420
mm
Voltage
200/230
V
Capacity
42
l
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23,358.02
excl. VAT
/
Each
£
28,029.62
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC HRS024-W-20-MT THERMO CHILLER
SMC HRS030-WF-20-T THERMO CHILLER
SMC HRS040-WF-20-MT THERMO CHILLER
SMC HRS040-A-20-T1-X164 THERMO CHILLER
SMC HRS200-AF-46-S THERMO CHILLER
SMC HRR018-AF-20-T THERMO CHILLER
SMC HRZ010-WS-DF THERMO CHILLER
SMC HRR030-AF-20 THERMO CHILLER
SMC HRSH150-WF-40 THERMO CHILLER
ALFALAVAL EKATO HEAT EXCHANGER SMALL 3287083378CB30-18L
SMC HRS012-WF-20-T THERMO CHILLER
SMC HRS040-A-20-T1-X158 THERMO CHILLER
SMC HRS040-AF-20-T THERMO CHILLER
SMC HRS030-AF-20-MT THERMO CHILLER
SMC HRS024-WF-20-T THERMO CHILLER