SMC HRR030-AF-20-TU THERMO CHILLER
Circulating Fluid Temperature Controller, Rack Mount Type, 230VAC - HRR
See technical informationSee documentsReferences
SMC:HRR030-AF-20-TU
Rubix:394A0208
Manufacturer :HRR030-AF-20-TU

Documents
Product details : SMC HRR030-AF-20-TU THERMO CHILLER
Can be mounted in a 19-inch rack
Strengths
Cooling capacity: 0.95 to 5 kW (50 Hz)
Temperature stability: ±0.1°C
Set temperature range: 5 to 35 °C; 15 to 35 °C (HRR010)
Space Saving
With heating function and self-diagnosis.
Technical specifications
Attributes
| Min. temperature | 5 °C |
|---|---|
| Max. temperature | 35 °C |
| Height | 440 mm |
| Voltage | 200/230 V |
| Volume | 4 l |
| Model | hrr |
Show UNSPSC/ECL@SS
£ 9,485.70 excl. VAT
/ Each
£ 11,382.84 incl. VAT
- Usually arrives within 14 working days