Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(198)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Oil conditioning
Heat exchanger / Cooler
Heat exchanger
SMC HRSE024-A-23 THERMO CHILLER
SMC HRSE024-A-23 THERMO CHILLER
Circulating Fluid Temperature Controller
References
smc:
01292583
rubix:
2601775
Technical specifications
Min. temperature
5
°C
Max. temperature
40
°C
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC HRSE024-A-23 THERMO CHILLER
Simple function and performance
•Cooling capacity: 1 kW to 1.9 kW (50 Hz)
•Temperature stability: ±2 °C
•Set temperature range: 10 to 30 °C
•Triple inverter.
Cooling Capacity: 024 (Cooling Capacity
High-pressure pump: None
Technical specifications
Attributes
Min. temperature
5
°C
Max. temperature
40
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4,800.43
excl. VAT
/
Each
£
5,760.52
incl. VAT
Delivery usually within (
24
) days
Add to cart
Check our products from related categories
SMC HRR050-WF-20-MU THERMO CHILLER
SMC HRS012-A-20-M THERMO CHILLER
SMC HRS018-A-20-V-R THERMO CHILLER
SMC HRS060-WF-20 THERMO CHILLER
SMC HRS030-AF-20-TV-R THERMO CHILLER
SMC HRS050-W-20 THERMO CHILLER
SMC HRS024-WF-20-MT THERMO CHILLER
SMC HRS018-WF-20-T THERMO CHILLER
SMC HRS018-A-20 THERMO CHILLER
SMC HRS400-AF-46 THERMO CHILLER
SMC HRS030-AF-20-L-R THERMO CHILLER
SMC HRR030-WF-20-TU THERMO CHILLER
SMC HRS030-AF-20-M THERMO CHILLER
SMC HRS200-A-46-S THERMO CHILLER
SMC HRS090-A-40 THERMO CHILLER