Thermo Chiller
Type | air/oil |
---|---|
Model | hrs |
Min. temperature | 5 °C |
Type | air/oil |
---|---|
Model | hrs |
Min. temperature | 5 °C |
Max. temperature | 40 °C |
Height | 660 mm |
Voltage | 200/230 V |
Capacity | 5 l |
Minimum water flow rate | 34 l/min |
Maximum water flow rate | 40 l/min |
Usually arrives within 14 working days