Circulating Fluid Temperature Controller. Water or Air-cooled
Cooling capacity: From 1.1 to 38 kW (50 Hz)
Temperature stability: ±0.1 °C to ± 1 °C
Set temperature range: -10-45 °C
With heating function and self-diagnosis
Serial communication
Compact and lightweight.
Strengths
Cooling capacity: 38 kW
Heating capacity: 8 kW
Temperature stability ±0.1 °C
Waterproof specification - IPX4
Set temperature range: 5 to 35 °C
Max. ambient temperature: 45 °C
Applicable to deionised water piping, non-copper materials used.