References
SMC:CJ2KB16-60
Rubix:113A4984
Manufacturer :00022901
Product details : SMC CJ2KB16-60 AIR CYLINDER
Our CJ2-Z series Cylindrical Body Pneumatic Cylinders, with 10mm and 16mm bores, now allow optimized auto switch mounting, offering increased flexibility and precision. Detectors can be mounted on a collar or on a rail. Their position can be changed by simply loosening the screw attached to them, reducing both assembly and maintenance costs. Visibility on the status of the detectors is also optimized thanks to a transparent detector port. The CJ2-Z series offers a wide choice of standard tail ends and mounting brackets, as well as superior rod end arrow precision with the addition of a wear ring on the piston rod.
Technical specifications
Attributes
| Type | cylinder; double acting (d/a) |
|---|
Show UNSPSC/ECL@SS
£ 39.91 excl. VAT
/ Each
£ 47.89 incl. VAT
- Delivery usually within ( 6 ) days