FESTO 159943 TWIN CYLINDER DPZJ-10-50-P-A-S2
Twin-piston cylinder DPZJ-10
See technical informationSee documentsReferences
Festo:DPZJ-10-50-P-A-S2
Rubix:110A5554
Manufacturer :159943
EAN:4052568127763

Documents
Product details : FESTO 159943 TWIN CYLINDER DPZJ-10-50-P-A-S2
Twin-piston cylinder DPZJ-10-50-P-A-S2 With two parallel, double-ended piston rods and yoke plates, for Proximity sensing, with elastic cushioning rings in end Positions. Stroke=50 mm, Adjustable end-Position range/length=10 mm, Piston diameter=10 mm, Operating mode of drive unit=Yoke, Cushioning=P: Flexible cushioning rings/plates at both ends
Technical specifications
Attributes
| Logistic Weight | 474,7 g |
|---|---|
| Type | double piston cylinder (twin) dpz |
Show UNSPSC/ECL@SS
£ 540.10 excl. VAT
/ Each
£ 648.12 incl. VAT
- Delivery usually within ( 16 ) days