References
SMC:CJPB15-15H4-B
Rubix:132A7360

Technical specifications
| Cylinder diameter | 15 mm |
|---|---|
| Cylinder stroke | 15 mm |
| Type | panel mounting type |
Product details : SMC CJPB15-15H4-B PIN CYLINDER
Single acting, spring return, pin cylinder
Compact design-minimizes mounting space
Three bore sizes available
Strokes from 5mm to 15mm available
Two mounting styles available
Compact design-minimizes mounting space
Three bore sizes available
Strokes from 5mm to 15mm available
Two mounting styles available
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 27x62x31 mm |
|---|---|
| Logistic Weight | 90 g |
| Cylinder diameter | 15 mm |
| Cylinder stroke | 15 mm |
| Type | panel mounting type |
Show UNSPSC/ECL@SS
£ 30.64 excl. VAT
/ Each
£ 36.77 incl. VAT
- Delivery usually within ( 20 ) days