References
SMC:CJPS15-15
Rubix:109A0885
Manufacturer :CJPS15-15
EAN:3618035758840

Technical specifications
| Cylinder diameter | 15 mm |
|---|---|
| Cylinder stroke | 15 mm |
| Type | cartridge cylinder mounting type |
Product details : SMC CJPS15-15 AIR CYLINDER
Single acting, spring return, pin cylinder
Compact design-minimizes mounting space
Three bore sizes available
Strokes from 5mm to 15mm available
Two mounting styles available
Compact design-minimizes mounting space
Three bore sizes available
Strokes from 5mm to 15mm available
Two mounting styles available
•Single acting, spring return, pin cylinder
•Compact design-minimizes mounting space
•Three bore sizes available
•Strokes from 5mm to 15mm available
•Two mounting styles available
Mounting: S (Embedded Type)
Bore Size: 15mm
Stroke: 15mm
Hose Nipple: None
Rod End Thread: Thread
•Compact design-minimizes mounting space
•Three bore sizes available
•Strokes from 5mm to 15mm available
•Two mounting styles available
Mounting: S (Embedded Type)
Bore Size: 15mm
Stroke: 15mm
Hose Nipple: None
Rod End Thread: Thread
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 27x50x31 mm |
|---|---|
| Logistic Weight | 81 g |
| Cylinder diameter | 15 mm |
| Cylinder stroke | 15 mm |
| Type | cartridge cylinder mounting type |
Show UNSPSC/ECL@SS
£ 29.65 excl. VAT
/ Each
£ 35.58 incl. VAT
- Delivery usually within ( 4 ) days