SMC CJPS15-5 AIR CYLINDER


CJP4 series clamping cylinders

References
smc:CJPS15-5
rubix:112A5571
CJP, Pin Cylinder, Single Acting, Spring Return
brand logo
Technical specifications
Cylinder diameter15 mm
Cylinder stroke5 mm
Typecartridge cylinder mounting type
See all Specifications

Product details : SMC CJPS15-5 AIR CYLINDER


Single acting, spring return, pin cylinder
Compact design-minimizes mounting space
Three bore sizes available
Strokes from 5mm to 15mm available
Two mounting styles available
•Single acting, spring return, pin cylinder
•Compact design-minimizes mounting space
•Three bore sizes available
•Strokes from 5mm to 15mm available
•Two mounting styles available

Mounting: S (Embedded Type)
Bore Size: 15mm
Stroke: 5mm
Hose Nipple: None
Rod End Thread: Thread

Technical specifications


Attributes
Logistics dimensions (L x W x H)27x38x31 mm
Logistic Weight72 g
Cylinder diameter15 mm
Cylinder stroke5 mm
Typecartridge cylinder mounting type
Inserted rod height12 mm
Show UNSPSC/ECL@SS
£ 29.65 excl. VAT
/ Each
£ 35.58 incl. VAT
  • Delivery usually within ( 4 ) days