SMC CJPB10-15D AIR CYLINDER

CJPB10-15D DoubleEFFECT cylinder

See technical information
References
SMC:CJPB10-15D
Rubix:110A1965
brand logo
Technical specifications
Typepanel mounting type

Product details : SMC CJPB10-15D AIR CYLINDER


The CJP2 Series includes a very small but powerful 4mm diameter model, making it the smallest double-acting cartridge cylinder. With diameter sizes of 6, 10 and 16mm completing the range, all feature aluminum bodies that make them compact and extremely lightweight.With longer stroke options up to 40mm depending on the diameter size selected, the entire CJP2 Series is compatible with our SMC D-M9/D-A9 direct-mount sensors without additional mounting.Other CJP2 options include pneumatic damping stops for shock resistance for quieter operation, and special designs including heat and cold resistant models.Mounting possibilities include standard/panel, flange, bracket, joint and trunnion options, and the new CJP2 series is fully interchangeable with SMC's existing CJP range.

Technical specifications


Attributes
Typepanel mounting type
Show UNSPSC/ECL@SS
£ 40.38 excl. VAT
/ Each
£ 48.46 incl. VAT
  • Delivery usually within ( 4 ) days