Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Control elements
(327)
See Clamps & Knobs
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Clamps & Knobs
Control elements
Standard connecting elements
Clip
DESTACO 385102 LATCH PLATE TO SUIT 385/375
DESTACO 385102 LATCH PLATE TO SUIT 385/375
Latch Plate 385
References
destaco:
385102
rubix:
80123023
Product details
Technical specifications
Product details : DESTACO 385102 LATCH PLATE TO SUIT 385/375
Optional latch plates that can be used on clamp models 375 and 385.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.90
excl. VAT
/
Each
£
46.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK CP95 BASE MOUNTED PLUNGER CLAMP
DESTACO 225208M SPINDLE
ROEBUCK MG2UB TOGGLE CLAMP
ROEBUCK MG3UB TOGGLE CLAMP
STANLEY 4.5M BAND CLAMP 0-83-100
DESTACO TOGGLE CLAMP 207426-Q
ROEBUCK MG7B TOGGLE CLAMP
WALRAVEN EP57020005 VF1 BAG 25 1-5MM FLANGE CLIP 2-5MM (H)39 MM X (W)1
STEPLESS ADJ CLAMP STANDARD 13
WALTER PK241-SET ASSEMBLY PARTS AND ACCESSORIES 5098060
ROEBUCK CP95 BASE MOUNTED PLUNGER CLAMP
DESTACO 225208M SPINDLE
STEP CLAMP 14-160
CLAMP SET BASIC 18MM SLOT
ROEBUCK MG2UB TOGGLE CLAMP