References
KTR:KTR 150-20X25
Rubix:399A4205
Manufacturer :081505020025

Product details : KTR CLAMPEX 150-20X25
KTR CLAMPEX clamping elements, not self-centering, shaft-hub-connections. They allow for a backlash-free and non-positive connection between cylindric smooth shafts and hubs without keyway. The clamping elements are clamped via integrated screws which are used for non-destructive untightening of the clamping elements in addition (KTR 150 series forms an exception). Depending on the type, the clamping elements are either untightened merely by declamping the screws or additionally pulling off the individual elements of the clamping set from each other. Among other things, CLAMPEX clamping elements are preferred as an alternative to feather key connections.
Technical specifications
Attributes
| Logistic Weight | 7 g |
|---|---|
| Type | clampex |
| Drilling diameter | 20 mm |
| Transmissible torque | 44 N.m |
| Outer diameter | 25 mm |
| Execution | 150 |
| Centering | not self-centering |
Show UNSPSC/ECL@SS
- Usually arrives within 14 working days
