References
Mecaline:MLADB30SS
Rubix:264A4347
Manufacturer :896057
EAN:3660338483646

Product details : MECALINE MLADB30SS 896057
Mecaline Shaft collars are used extensively for securing power transmission components and bearings onto shafts or other assemblies.
Split collars are simple to fit. The shaft collar has 2 half bodies which can be fitted around a shaft, and secured with 2 supplied cap screws.
Strengths
Stainless Steel for corrosion resistance, easy to fit, since the collar is split there is no need to dismantle the arrangement in order to fit the collar.
Applications
For securing components onto shafts
Technical specifications
Attributes
| Type | split with 2 cap screws |
|---|---|
| Number of screws | 2 |
| Material | stainless steel aisi304 |
| Weight | 0.171 kg |
| Outer diameter | 54 mm |
Show UNSPSC/ECL@SS
£ 16.81 excl. VAT
/ Each
£ 20.17 incl. VAT
- In stock: Next day delivery
