TAPER LOCK BUSH CAST IRON 1615 X 1.1/4 INCH BORE IMPERIAL SERIES
Clamping bush
See technical informationReferences
Fenner:1615X1.1/4-FEN
Rubix:405A9663
Manufacturer :019H0104

Product details : TAPER LOCK BUSH CAST IRON 1615 X 1.1/4 INCH BORE IMPERIAL SERIES
Fenner Taper Lock® bushes are machined in cast iron and steel and are available in a full range of both metric and Imperial bores and keyways. They have the equivalent to a shrink-on fit on uniform load applications and offer complete ease of installation and removal. The special 4-hole feature on Fenner Taper Lock® bushes is a feature for balanced assemblies.
Taper Lock® bush Inch Bore 1615-1.1/4
Technical specifications
Attributes
| Taper bush | 1615 |
|---|---|
| Material | cast iron |
| Keyway width | 7.92 mm |
| Torque setting | 20 N.m |
| Bushing length | 38.1 mm |
| Drill hole diameter (inches) | 1.25 '' |
| Reaming diameter | 31.75 mm |
| Weight | 500 g |
Show UNSPSC/ECL@SS
£ 10.50 excl. VAT
/ Each
£ 12.60 incl. VAT
- Delivery usually within ( 2 ) days
