MECALINE 1008T 22MM 1008-22 TAPER BUSH


Mecaline Taper Bush Metric Bore

References
mecaline:MA100822
rubix:45036117
manufacturer :856862
ean:3660338121432
brand logo
brand logo
Technical specifications

Product details : MECALINE 1008T 22MM 1008-22 TAPER BUSH


Mecaline Taper bushes offer an ideal means of shaft fixing for most applications. They are simple to use and are available in a full range of metric sizes.
TAPER BUSH 1008 BORE 22

Strengths

GG 25 Cast Iron, provided boxed with 2 Grubs screws.

Applications

For fixing power transmission components, V-Pulleys, Timing pulleys, Couplings, Sprockets

Technical specifications


Attributes
Taper bush1008
Keyway width6 mm
Torque setting5.6 N.m
Bushing length22.3 mm
MaterialCast iron GG25
Reaming diameter22 mm
Show UNSPSC/ECL@SS
£ 19.53 excl. VAT
/ Each
£ 23.44 incl. VAT
  • In stock: Next day delivery