FENNER TAPER LOCK BUSH CAST IRON 1008 X 20MM BORE METRIC SERIES

Clamping bush

See technical information

References

Fenner:1008X20-FEN
Rubix:406A0403
Manufacturer :029A0020
brand logo

Technical specifications

Taper bush1008
Materialcast iron (gg25)
See all Specifications

Product details : FENNER TAPER LOCK BUSH CAST IRON 1008 X 20MM BORE METRIC SERIES


Fenner Taper Lock® bushes are machined in cast iron and steel and are available in a full range of both metric and Imperial bores and keyways. They have the equivalent to a shrink-on fit on uniform load applications and offer complete ease of installation and removal. The special 4-hole feature on Fenner Taper Lock® bushes is a feature for balanced assemblies.
Taper Lock® bush Metric Bore 1008-20

Technical specifications


Attributes
Taper bush1008
Materialcast iron (gg25)
Keyway width6 mm
Torque setting5.6 N.m
Bushing length22.3 mm
Drill hole diameter (inches)0.7874 ''
Reaming diameter20 mm
Weight100 g
£ 5.46 excl. VAT
/ Each
£ 6.55 incl. VAT
  • Delivery usually within ( 2 ) days