FENNER TAPER LOCK BUSH CAST IRON 2517 X 16MM BORE METRIC SERIES

Clamping bush

See technical information

References

Fenner:2517X16-FEN
Rubix:406A0502
Manufacturer :029M0016
brand logo

Technical specifications

Taper bush2517
Materialgrey cast iron (gg25) with lamellar graphite
See all Specifications

Product details : FENNER TAPER LOCK BUSH CAST IRON 2517 X 16MM BORE METRIC SERIES


Fenner Taper Lock® bushes are machined in cast iron and steel and are available in a full range of both metric and Imperial bores and keyways. They have the equivalent to a shrink-on fit on uniform load applications and offer complete ease of installation and removal. The special 4-hole feature on Fenner Taper Lock® bushes is a feature for balanced assemblies.
Taper Lock® bush Metric Bore 2517-16

Technical specifications


Attributes
Taper bush2517
Materialgrey cast iron (gg25) with lamellar graphite
Keyway width5 mm
Torque setting50 N.m
Bushing length44.5 mm
Reaming diameter16 mm
Weight1500 g
£ 12.59 excl. VAT
/ Each
£ 15.11 incl. VAT
  • Delivery usually within ( 2 ) days