FENNER TAPER LOCK BUSH CAST IRON 1615 X 35MM BORE METRIC SERIES

Clamping bush

See technical information
References
Fenner:1615X35-FEN
Rubix:406A0461
Manufacturer :029H0035
brand logo
Technical specifications
Taper bush1615
Materialcast iron
See all Specifications

Product details : FENNER TAPER LOCK BUSH CAST IRON 1615 X 35MM BORE METRIC SERIES


Fenner Taper Lock® bushes are machined in cast iron and steel and are available in a full range of both metric and Imperial bores and keyways. They have the equivalent to a shrink-on fit on uniform load applications and offer complete ease of installation and removal. The special 4-hole feature on Fenner Taper Lock® bushes is a feature for balanced assemblies.
Taper Lock® bush Metric Bore 1615-35

Technical specifications


Attributes
Taper bush1615
Materialcast iron
Keyway width10 mm
Torque setting20 N.m
Bushing length38.1 mm
Reaming diameter35 mm
Weight500 g
Show UNSPSC/ECL@SS
£ 9.35 excl. VAT
/ Each
£ 11.22 incl. VAT
  • Delivery usually within ( 2 ) days