MECALINE 875629 1108T 9MM 1108-9 TAPER BUSH
Mecaline Taper Bush Metric Bore
See technical informationSee documentsReferences
Mecaline:MA110809
Rubix:254A6680
EAN:3660338292101

Documents
Product details : MECALINE 875629 1108T 9MM 1108-9 TAPER BUSH
Mecaline Taper bushes offer an ideal means of shaft fixing for most applications. They are simple to use and are available in a full range of metric sizes.
TAPER BUSH 1108 BORE 9
Strengths
GG 25 Cast Iron, provided boxed with 2 Grubs screws.
Applications
For fixing power transmission components, V-Pulleys, Timing pulleys, Couplings, Sprockets
Technical specifications
Attributes
| Taper bush | 1108 |
|---|---|
| Material | gg25 cast iron |
| Keyway width | 3 mm |
| Torque setting | 5.6 N.m |
| Bushing length | 22.3 mm |
| Reaming diameter | 9 mm |
Show UNSPSC/ECL@SS
£ 1.92 excl. VAT
/ Each
£ 2.30 incl. VAT
- Usually arrives within 14 working days
