FENNER TAPER LOCK BUSH CAST IRON 2012 X 14MM BORE METRIC SERIES

Clamping bush

See technical information

References

Fenner:2012X14-FEN
Rubix:406A0485
Manufacturer :029K0014
brand logo

Technical specifications

Taper bush2012
Materialcast iron (gg25)
See all Specifications

Product details : FENNER TAPER LOCK BUSH CAST IRON 2012 X 14MM BORE METRIC SERIES


Fenner Taper Lock® bushes are machined in cast iron and steel and are available in a full range of both metric and Imperial bores and keyways. They have the equivalent to a shrink-on fit on uniform load applications and offer complete ease of installation and removal. The special 4-hole feature on Fenner Taper Lock® bushes is a feature for balanced assemblies.
Taper Lock® bush Metric Bore 2012-14

Technical specifications


Attributes
Taper bush2012
Materialcast iron (gg25)
Keyway width5 mm
Torque setting30 N.m
Bushing length31.8 mm
Drill hole diameter (inches)0.55 ''
Reaming diameter14 mm
Weight700 g
£ 9.57 excl. VAT
/ Each
£ 11.48 incl. VAT
  • Delivery usually within ( 2 ) days