MECALINE 890093 2012T 16MM 2012-16 TAPER BUSH
Mecaline Taper Bush Metric Bore
See technical informationSee documentsReferences
Mecaline:MA201216
Rubix:254A6698
EAN:3660338426452

Documents
Product details : MECALINE 890093 2012T 16MM 2012-16 TAPER BUSH
Mecaline Taper bushes offer an ideal means of shaft fixing for most applications. They are simple to use and are available in a full range of metric sizes.
TAPER BUSH 2012 BORE 16
Strengths
GG 25 Cast Iron, provided boxed with 2 Grubs screws.
Applications
For fixing power transmission components, V-Pulleys, Timing pulleys, Couplings, Sprockets
Technical specifications
Attributes
| Taper bush | 2012 |
|---|---|
| Material | gg25 cast iron |
| Keyway width | 5 mm |
| Torque setting | 30.4 N.m |
| Bushing length | 31.8 mm |
| Reaming diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 4.10 excl. VAT
/ Each
£ 4.92 incl. VAT
- Usually arrives within 14 working days
