SANDVIK C4-DNI-MS40A-I-HS CLAMPING UNIT 8403621
CLAMPING UNITS C4-DNI-MS40A-I-HS
See technical informationReferences
Sandvik Coromant:C4-DNI-MS40A-I-HS
Rubix:317A1626
Manufacturer :8403621
EAN:7323227404998

Product details : SANDVIK C4-DNI-MS40A-I-HS CLAMPING UNIT 8403621
Driven tool holder for Mori Seiki machines
Technical specifications
Attributes
| Diameter | 40 mm |
|---|---|
| Length | 85 mm |
| Reaming diameter | 40 mm |
| Tool holder | coromant capto® clamping unit |
| Connection | coromant capto (segment clamping) -size c4 |
Show UNSPSC/ECL@SS
£ 7,509.76 excl. VAT
/ Each
£ 9,011.71 incl. VAT
- Usually arrives within 14 working days
