REGATTA TRA680 808 CLASSIC PRINTABLE SOFTSHELL BLACK(BLACK) 2XL
Classic Printable Lightweight Softshell
See technical informationReferences
Regatta:TRA680-BLK-XXL
Rubix:2585456
EAN:5051513495673

Product details : REGATTA TRA680 808 CLASSIC PRINTABLE SOFTSHELL BLACK(BLACK) 2XL
Lightweight jersey backed Softshell fabric. Softshell Stretch Light fabric technology. Durable water repellent finish. Wind resistant. Super soft handle. Quick drying. Lightweight and easy to wear. 2 zipped lower pockets
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 2xl |
| Main material | softshell |
| Secondary colour | no secondary color |
| Material | softshell woven |
Show UNSPSC/ECL@SS
£ 20.63 excl. VAT
/ Each
£ 24.76 incl. VAT
- Usually arrives within 14 working days
