Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE B48 B Section Wrapped V Belt
MECALINE B48 B Section Wrapped V Belt
Classical V Belt B Section
References
mecaline:
B48E
rubix:
45035116
manufacturer :
874240
ean:
3660338278464
Technical specifications
Profile
B/17
Belt designation
B48
Interior length
1219
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE B48 B Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
B/17
Belt designation
B48
Interior length
1219
mm
Upper width
17
mm
Height
11
mm
Pitch length
1259
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.00
excl. VAT
/
Each
£
12.00
incl. VAT
Sold out
Select variants (100)
Add to cart
Check our products from related categories
OPTIBELT 22 X 3750 1517144
MECALINE A81 WRAPPED V BELT 2.0
MECALINE A85 WRAPPED V BELT 2.0
MECALINE 889032 B330 WRAPPED V BELT 2.0
OPTIBELT VBELT A SECT ENV 10 7757700
OPTIBELT 10 X 710 1635602
OPTIBELT 10 X 1225 1702390
MECALINE Z34.5 WRAPPED V BELT 2.0
MECALINE 888785 A109 WRAPPED V BELT 2.0
MECALINE 888941 B122 WRAPPED V BELT 2.0
OPTIBELT V BELT 8 SECTION 8 8757700
MECALINE 888872 A51.5 WRAPPED V BELT 2.0
OPTIBELT 13 X 1625 1506537
MECALINE 890059 D210 WRAPPED V BELT 2.0
OPTIBELT 22 X 5182 1742947