References
SMC:SFD100-02B
Rubix:2607008
EAN:3618036226973

Technical specifications
| Type | clean air filter |
|---|---|
| Volume flow rate | 100 l/min |
| Filter fineness | 0.01 µm |
Documents
Product details : SMC SFD100-02B CLEAN AIR FILTER
CLEAN AIR FILTER-RESIN BODY
SFD, Clean Air Filter
Technical specifications
Attributes
| Logistic Weight | 30 g |
|---|---|
| Type | clean air filter |
| Volume flow rate | 100 l/min |
| Filter fineness | 0.01 µm |
| Material | resin (case);polybutylene terephthalate (cover);hydrogenated nitrile butadiene rubber (o-ring);polybutylene terephthalate (bracket);polycarbonate (element);polyolefin (element);polyurethane (element);polyethylene terephthalate (element);acrylonitrile butadiene styrene (element) |
| Min. temperature | 5 °C |
| Max. temperature | 45 °C |
Show UNSPSC/ECL@SS
£ 107.75 excl. VAT
/ Each
£ 129.30 incl. VAT
- Delivery usually within ( 4 ) days