Modular Filter
Type | air filter |
---|---|
Filter fineness | 5 µm |
Type | air filter |
---|---|
Filter fineness | 5 µm |
Material | die-cast aluminium (body);nylon (bowl case) |
Max. service pressure | 10 bar |
Min. temperature | -5 °C |
Max. temperature | 60 °C |
Delivery usually within ( 19 ) days