Clean Air Filter
Type | Clean Air Filter |
---|---|
Volume flow rate | 100 l/min |
Filter fineness | 0.01 µm |
Logistic Weight | 58 g |
---|---|
Type | Clean Air Filter |
Volume flow rate | 100 l/min |
Filter fineness | 0.01 µm |
Material | Resin (Case);Polybutylene Terephthalate (Cover);Hydrogenated Nitrile Butadiene Rubber (O-Ring);Polybutylene Terephthalate (Bracket);Polycarbonate (Element);Polyolefin (Element);Polyurethane (Element);Polyethylene Terephthalate (Element);Acrylonitrile Butadiene Styrene (Element);Polypropylene (Cassette);Ethylene Propylene Diene Monomer (Cassette);Stainless Steel (Cassette) |
Min. temperature | 5 °C |
Max. temperature | 45 °C |
Delivery usually within ( 4 ) days