Clean Air Filter
Type | clean air filter |
---|---|
Volume flow rate | 100 l/min |
Filter fineness | 0.01 µm |
Logistic Weight | 45 g |
---|---|
Type | clean air filter |
Volume flow rate | 100 l/min |
Filter fineness | 0.01 µm |
Material | resin (case);polybutylene terephthalate (cover);hydrogenated nitrile butadiene rubber (o-ring);polybutylene terephthalate (bracket);polycarbonate (element);polyolefin (element);polyurethane (element);polyethylene terephthalate (element);acrylonitrile butadiene styrene (element);polypropylene (cassette);ethylene propylene diene monomer (cassette);stainless steel (cassette) |
Min. temperature | 5 °C |
Max. temperature | 45 °C |
Delivery usually within ( 4 ) days