References
SMC:SFD100-C04B
Rubix:392A8915
Manufacturer :SFD100-C04B
EAN:3618036226959

Technical specifications
| Type | clean air filter |
|---|---|
| Volume flow rate | 100 l/min |
| Filter fineness | 0.01 µm |
Documents
Product details : SMC SFD100-C04B CLEAN AIR FILTER
CLEAN AIR FILTER-RESIN BODY
Technical specifications
Attributes
| Logistic Weight | 49 g |
|---|---|
| Type | clean air filter |
| Volume flow rate | 100 l/min |
| Filter fineness | 0.01 µm |
| Material | resin |
| Min. temperature | 5 °C |
| Max. temperature | 45 °C |
Show UNSPSC/ECL@SS
£ 123.65 excl. VAT
/ Each
£ 148.38 incl. VAT
- Usually arrives within 14 working days