References
SMC:AM650-F10D-T
Rubix:2602760

Technical specifications
| Type | mist separator |
|---|---|
| Volume flow rate | 6000 l/min |
| Filter fineness | 0.3 µm |
Documents
Product details : SMC AM650-F10D-T MIST SEPARATOR
-
-
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x362x160 mm |
|---|---|
| Logistic Weight | 4200 g |
| Type | mist separator |
| Volume flow rate | 6000 l/min |
| Filter fineness | 0.3 µm |
| Material | aluminum die-casted (body, housing) |
| Max. service pressure | 10 bar |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
| Connection | g1 |
Show UNSPSC/ECL@SS
£ 462.39 excl. VAT
/ Each
£ 554.87 incl. VAT
- Delivery usually within ( 19 ) days